Motion
CFM30
RBC Bearings Metric Cam Follower
Mi Item #06926012
MFR #CFM30
Price$204.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Bearings Metric Cam Follower
Mi Item #06926012
MFR #CFM30

Mfr description
CFM30 CAM FOLLOWER
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$204.53/each

Specifications

Dimensions

  • Roller Diameter  
    30 mm
  • Roller Width  
    0.5510 in
  • Stud Diameter  
    12 mm
  • Thread Size
    M12 X 1.5
  • Weight
    86 g

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide
  • Head Type
    Hex Head
  • Lubrication Hole Location
    Stud End
  • Lubrication Type
    Hex Head, Stud Side, Stud End
  • Manufacturer Upc Number
    637400618483
  • Max Rpm
    6800 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    1798 lbf
  • Radial Static Load Capacity
    2091 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Crowned
  • Series
    RBC®
  • Stud Material
    Chrome Steel
  • Stud Type
    Standard
  • UPC_NO
    637400618483
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)