Motion
CFM19
RBC Bearings Metric Cam Follower
Mi Item #06926015
MFR #CFM19
Price$152.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Bearings Metric Cam Follower
Mi Item #06926015
MFR #CFM19

Mfr description
CFM19 CAM FOLLOWER
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$152.21/each

Specifications

Dimensions

  • Roller Diameter  
    19 mm
  • Roller Width  
    0.4330 in
  • Thread Size
    M8 X 1.25
  • Weight
    57 g

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide
  • Head Type
    Hex Head
  • Lubrication Hole Location
    Stud End
  • Lubrication Type
    Hex Head, Stud Side, Stud End
  • Manufacturer Upc Number
    637400394974
  • Max Rpm
    10000 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    1191 lbf
  • Radial Static Load Capacity
    1394 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Crowned
  • Series
    RBC®
  • Stud Material
    Chrome Steel
  • Stud Type
    Standard
  • UPC_NO
    637400394974
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)