Motion
UJ3P1GFM
Close Coupled Pump Motor - 3 hp, 3600 rpm, 3 ph, 575 V, 145JM Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3490 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #06926033
MFR #UJ3P1GFM
List Price$1,324.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Close Coupled Pump Motor - 3 hp, 3600 rpm, 3 ph, 575 V, 145JM Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3490 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #06926033
MFR #UJ3P1GFM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,324.92/each for your price

Overview

Mfr description
3 3490 UJ3P1GFM 575 60 145JM

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    3 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    145JM
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    3490 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Efficiency
    86.5 %
  • Motor Poles
    2
  • Description
    For the specific requirements of centrifugal pumps where the pump impeller is mounted directly on the motor shaft, U.S. Motors® close coupled pump motors are available with JM, JP, or Westcoast shaft extensions.
  • Overall Length C Dimension
    15.2 in
  • NEMA Design Class
    A
  • Service Factor
    1.25
  • Insulation Class
    F
  • Standards Met
    EE, NEMA Premium
  • Weight
    35 lbs
  • Harmonization Code
    8501.52.4000
  • Manufacturer Upc Number
    786382113810
  • UPC_NO
    786382113810
  • Model
    FK35
  • Max Allowable Current
    2.9 A
  • Product Types
    AC Motors
  • Torque
    4.5 ft-lbs
  • Opposite Drive End Bearing
    6203-2Z-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text