Motion
HO25P3BLG
General Purpose Motors - 25 hp, 1200 rpm, 3 ph, 230/460 V, 324TP Frame, WPI (Weather Protected Type I) Enclosure, 60 Hz, 1190 rpm Base
Mi Item #06926038
MFR #HO25P3BLG
Price$12,917.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motors - 25 hp, 1200 rpm, 3 ph, 230/460 V, 324TP Frame, WPI (Weather Protected Type I) Enclosure, 60 Hz, 1190 rpm Base
Mi Item #06926038
MFR #HO25P3BLG

Mfr description
25 1190 HO25P3BLG 230/460 60 324TP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,917.53/each

Specifications

Dimensions

  • Frame Size
    324TP

Details

  • Base RPM
    1190 rpm
  • Description
    If a pumping system is critical to your operations, you can rest easy when you choose the gold standard for vertical motors to power it. U.S. Motors® brand vertical hollow shaft and solid shaft pump motors have been setting the bar for the vertical turbine pump industry since 1922. Known for their longevity, reliability and ease of use, our vertical HOLLOSHAFT® and solid shaft pump motors can be configured to satisfy specific vertical motor application requirements. These durable vertical motors from Nidec Motor Corporation will keep your farming, turf, municipal or industrial pumps up and running for the long haul, in even the harshest conditions. Whether you need extra protection against dust or corrosion, or a ventilation system to keep your electrical components cool, you will find a U.S. Motors® brand vertical motor in the size and with the innovative, performance-focused design you seek.
  • Enclosure Type
    WPI (Weather Protected Type I)
  • Frequency Rating
    60 Hz
  • Manufacturer Upc Number
    786382113902
  • Maximum Speed
    1190 rpm
  • Model
    FL64
  • Motor Horsepower
    25 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Motor Type
    Definite Purpose Motor
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Synchronous Rpm
    1200 rpm
  • UPC_NO
    786382113902
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)