Overview
Mfr description
3/4 3450 ASB638 208-230/115 60 56J
Specifications
- Motor Phase1 ph
- Motor Horsepower1-1/4 hp
- Country of OriginMEX
- Synchronous Rpm3600 rpm
- Motor Supply Voltage115/208-230 V
- Frame Size56J
- Enclosure TypeODP (Open Drip-Proof)
- Frequency Rating60 Hz
- Base RPM3450 rpm
- Duty Condition TypeContinuous Duty
- Mounting TypeC-Face Flange
- Thermal ProtectionAutomatic Reset
- Motor Poles2
- DescriptionPool owners will experience more fun and less worry with our U.S. Motors® brand pool and spa motors. Our hard-working pool and spa motors help keep chemicals balanced, water clean and filter efficiency maximized. Whether you're looking for a new pool and spa motor or a replacement pool pump motor, you can depend on our products for energy efficiency and quality. Our motors work with a variety of brands so we have a solution for you. View our pool and spa pump motor replacement guide.
- Overall Length C Dimension13.5 in
- Insulation ClassB
- Standards MetEE, NEMA Premium
- Weight23 lbs
- Harmonization Code8501.40.3040
- Manufacturer Upc Number786382110611
- UPC_NO786382110611
- ModelK063DGG5168023J
- Max Allowable Current5.5 to 5.9 A, 11 A
- Product TypesAC Motors
- Torque18.33 ft-lbs
- Opposite Drive End Bearing6203
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data