Motion
CRBY6
RBC Cam Follower, Yoke Type (Without Stud) - RBC Roller Cylindrical Roller Design, Crowned Outer Ring
MI ITEM #06926078
MFR #CRBY6
List Price$2,974.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Cam Follower, Yoke Type (Without Stud) - RBC Roller Cylindrical Roller Design, Crowned Outer Ring
MI ITEM #06926078
MFR #CRBY6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,974.50/each for your price

Overview

Mfr description
CRBY6 YOKE ROLLER

Specifications

  • Roller Shape
    Crowned
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Cylindrical Rollers
  • Number Of Rows
    2
  • Overall Width
    3.3750 in
  • Closure Type
    Sealed
  • Operating Temperature Range
    0 TO 250 °F
  • Radial Dynamic Load Capacity
    102000 lbf
  • Radial Static Load Capacity
    170000 lbf
  • Roller Material
    Chrome Steel
  • Max Rpm
    1500 rpm
  • Lubrication Hole Location
    None
  • Finish Coating
    Black Oxide
  • Standards Met
    ANSI/ABMA Standard 11
  • Series
    CRBY
  • Manufacturer Upc Number
    637400198954
  • UPC_NO
    637400198954
  • Weight
    20.6 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text