Motion
CRBY5
Long Life Crowned Yoke Roller - 5 in Roller Diameter, 1.7500 in Bore, 2.7500 in Roller Width, Sealed, Chrome Steel Material
MI ITEM #06926082
MFR #CRBY5
Price$1,620.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Long Life Crowned Yoke Roller - 5 in Roller Diameter, 1.7500 in Bore, 2.7500 in Roller Width, Sealed, Chrome Steel Material
MI ITEM #06926082
MFR #CRBY5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,620.92/each

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in
  • Hole Diameter
    1.7500 in, 44.45 mm
  • Outside Diameter
    5.0000 in, 127 mm
  • Overall Width
    2.8750 in
  • Roller Diameter  
    5.0000 in
  • Roller Width  
    2.7500 in
  • Weight
    12.3 lbs
  • Yoke Width
    2.8750 in;73.03 mm

Details

  • Additional Details
    Crowned Outer Ring;Cylindrical Roller Design;Sealed
  • Bearing Element
    Cylindrical Rollers
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide
  • General Information
    Crowned Outer Ring, Cylindrical Roller Design, Sealed, Yoke Type (Without Stud)
  • Lubrication Hole Location
    None
  • Lubrication Type
    Sealed
  • Manufacturer Upc Number
    637400038175
  • Material
    52100 Bearing Quality Steel
  • Material Grade
    52100
  • Max Operating Temperature
    121 °C, 250 °F
  • Max Rpm
    2000 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    0 TO 250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    71000 lbf
  • Radial Static Load Capacity
    110000 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Crowned
  • Seal Type
    Sealed
  • Series
    CRBY
  • Standards Met
    ANSI/ABMA Standard 11
  • Type
    Yoke Roller
  • UPC_NO
    637400038175

Overview

Mfr description
CRBY5 YOKE ROLLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text