Motion
CRBY4
RBC Cam Follower, Yoke Type (Without Stud) - RBC Roller Cylindrical Roller Design, Crowned Outer Ring
MI ITEM #06926084
MFR #CRBY4
Price$560.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Cam Follower, Yoke Type (Without Stud) - RBC Roller Cylindrical Roller Design, Crowned Outer Ring
MI ITEM #06926084
MFR #CRBY4

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$560.59/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Overall Width
    2.3125 in
  • Roller Diameter  
    4 in
  • Roller Width  
    2.2500 in
  • Weight
    6.65 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide
  • General Information
    Material Handling, Turntable Mounting, Lift Trucks, Textile Machinery
  • Lubrication Hole Location
    None
  • Manufacturer Upc Number
    637400038168
  • Max Rpm
    2600 rpm
  • Operating Temperature Range
    0 TO 250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    45600 lbf
  • Radial Static Load Capacity
    68000 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Crowned
  • Standards Met
    ANSI/ABMA Standard 11
  • UPC_NO
    637400038168

Overview

Mfr description
CRBY 4 YOKE ROLLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text