Motion
CRBY31/4
Crowned Yoke Roller - 3-1/4 in Roller Diameter, 1.0000 in Bore, 1.7500 in Roller Width, Sealed, Chrome Steel Material
MI ITEM #06926092
MFR #CRBY31/4
Price$458.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 3-1/4 in Roller Diameter, 1.0000 in Bore, 1.7500 in Roller Width, Sealed, Chrome Steel Material
MI ITEM #06926092
MFR #CRBY31/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$458.19/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Overall Width
    1.8125 in
  • Roller Diameter  
    3-1/4 in
  • Roller Width  
    1.7500 in
  • Weight
    3.43 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Bearing Material
    Bearing Steel
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide
  • Lubrication Hole Location
    None
  • Manufacturer Upc Number
    637400038151
  • Material Grade
    52100
  • Max Operating Temperature
    250 °F
  • Max Rpm
    3100 rpm
  • Operating Temperature Range
    0 TO 250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    28900 lbf
  • Radial Static Load Capacity
    39100 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Crowned
  • UPC_NO
    637400038151

Overview

Mfr description
CRBY31/4 CAM FOLLOWER AND YOKE RLR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text