Motion
CRBY3
RBC Cam Follower, Yoke Type (Without Stud) - RBC Roller Cylindrical Roller Design, Crowned Outer Ring
Mi Item #06926097
MFR #CRBY3
Price$266.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Cam Follower, Yoke Type (Without Stud) - RBC Roller Cylindrical Roller Design, Crowned Outer Ring
Mi Item #06926097
MFR #CRBY3

Mfr description
CRBY 3 YOKE ROLLER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$266.19/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Overall Width
    1.8125 in
  • Roller Diameter  
    3 in
  • Roller Width  
    1.7500 in
  • Weight
    2.87 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide
  • General Information
    Material Handling, Turntable Mounting, Lift Trucks, Textile Machinery
  • Lubrication Hole Location
    None
  • Manufacturer Upc Number
    637400038137
  • Max Rpm
    3100 rpm
  • Operating Temperature Range
    0 TO 250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    28900 lbf
  • Radial Static Load Capacity
    39100 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Crowned
  • UPC_NO
    637400038137
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)