Motion
CRBY23/4
RBC Cam Follower, Yoke Type (Without Stud) - RBC Roller Cylindrical Roller Design, Crowned Outer Ring
Mi Item #06926107
MFR #CRBY23/4
Price$241.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Cam Follower, Yoke Type (Without Stud) - RBC Roller Cylindrical Roller Design, Crowned Outer Ring
Mi Item #06926107
MFR #CRBY23/4

Mfr description
CRBY23/4 YOKE ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$241.22/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Overall Width
    1.5625 in
  • Roller Diameter  
    2-3/4 in
  • Roller Width  
    1.5000 in
  • Weight
    2.15 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide
  • Lubrication Hole Location
    None
  • Manufacturer Upc Number
    637400029845
  • Max Rpm
    3700 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    0 TO 250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    16800 lbf
  • Radial Static Load Capacity
    22800 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Crowned
  • Series
    CRBY
  • Standards Met
    ANSI/ABMA Standard 11
  • UPC_NO
    637400029845
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)