Motion
CRBY15/8
Crowned Yoke Roller - 1-5/8 in Roller Diameter, 0.4400 in Bore, 0.8750 in Roller Width, Sealed, Chrome Steel Material
MI ITEM #06926163
MFR #CRBY15/8
List Price$92.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 1-5/8 in Roller Diameter, 0.4400 in Bore, 0.8750 in Roller Width, Sealed, Chrome Steel Material
MI ITEM #06926163
MFR #CRBY15/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$92.64/each for your price

Overview

Mfr description
CRBY 1-5/8 YOKE ROLLER

Specifications

  • Roller Shape
    Crowned
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Cylindrical Rollers
  • Bearing Material
    Bearing Steel
  • Number Of Rows
    2
  • Overall Width
    0.9375 in
  • Closure Type
    Sealed
  • Max Operating Temperature
    250 °F
  • Operating Temperature Range
    0 TO 250 °F
  • Radial Dynamic Load Capacity
    6200 lbf
  • Radial Static Load Capacity
    7000 lbf
  • Roller Material
    Chrome Steel
  • Max Rpm
    6200 rpm
  • Lubrication Hole Location
    None
  • Finish Coating
    Black Oxide
  • Standards Met
    ANSI/ABMA Standard 11
  • Series
    RBC Roller
  • Manufacturer Upc Number
    637400038090
  • UPC_NO
    637400038090
  • Weight
    0.44 lbs
  • General Information
    Material Handling, Turntable Mounting, Lift Trucks, Textile Machinery

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text