Motion
CRBY13/8
Crowned Yoke Roller - 1-3/8 in Roller Diameter, 0.3750 in Bore, 0.7500 in Roller Width, Sealed, Chrome Steel Material
Mi Item #06926173
MFR #CRBY13/8
Price$113.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 1-3/8 in Roller Diameter, 0.3750 in Bore, 0.7500 in Roller Width, Sealed, Chrome Steel Material
Mi Item #06926173
MFR #CRBY13/8

Mfr description
CRBY13/8 CAM FOLLOWER AND YOKE RLR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.93/each

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Overall Width
    0.8125 in
  • Roller Diameter  
    1-3/8 in
  • Roller Width  
    0.7500 in
  • Weight
    0.28 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Bearing Material
    Bearing Steel
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide
  • Lubrication Hole Location
    None
  • Manufacturer Upc Number
    637400205157
  • Material Grade
    52100
  • Max Operating Temperature
    250 °F
  • Max Rpm
    7500 rpm
  • Operating Temperature Range
    0 TO 250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    4100 lbf
  • Radial Static Load Capacity
    4300 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Crowned
  • Series
    RBC Roller
  • UPC_NO
    637400205157
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)