Motion
RBY6
Cylindrical Yoke Roller - Chrome Steel, 6.0000 in Roller Diameter, 2.2500 in Bore, 3.2500 in Roller Width, 3.3750 in Overall Width, Sealed
Mi Item #06926175
MFR #RBY6
Price$2,890.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Yoke Roller - Chrome Steel, 6.0000 in Roller Diameter, 2.2500 in Bore, 3.2500 in Roller Width, 3.3750 in Overall Width, Sealed
Mi Item #06926175
MFR #RBY6

Mfr description
RBY 6 CAM FOLLOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,890.12/each

Specifications

Dimensions

  • Bore Diameter  
    2.2500 in
  • Overall Width
    3.3750 in
  • Roller Diameter  
    6 in
  • Roller Width  
    3.2500 in
  • Weight
    20.6 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Closure Type
    Sealed
  • Lubrication Hole Location
    None
  • Max Rpm
    1500 rpm
  • Operating Temperature Range
    -20 to +250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Material
    Chrome Steel
  • Roller Shape
    Flat
  • Standards Met
    ANSI/ABMA Standard 11
  • UPC_NO
    637400022310
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)