Motion
RBY 5
Flat Yoke Roller - 5.0000 in Roller Diameter, 1.7500 in Bore, 2.7500 in Roller Width, Sealed, Bearing Steel Material
Mi Item #06926176
MFR #RBY 5
Price$1,817.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Yoke Roller - 5.0000 in Roller Diameter, 1.7500 in Bore, 2.7500 in Roller Width, Sealed, Bearing Steel Material
Mi Item #06926176
MFR #RBY 5

Mfr description
RBY 5 YOKE ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,817.22/each

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in
  • Overall Width
    2.8750 in
  • Roller Diameter  
    5.0000 in
  • Roller Width  
    2.7500 in
  • Weight
    12.3 lbs

Details

  • Bearing Element
    Plain Bearings
  • Bearing Material
    Bearing Steel
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide
  • Lubrication Hole Location
    None
  • Manufacturer Upc Number
    637400022303
  • Material Grade
    52100
  • Max Operating Temperature
    250 °F
  • Max Rpm
    2000 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    -20 to +250 °F
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    71000 lbf
  • Radial Static Load Capacity
    110000 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Series
    RBY
  • Standards Met
    ANSI/ABMA Standard 11
  • UPC_NO
    637400022303
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)