1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Ninja Tek
3DPLA001175100
3D Printing Filament - Snow, 1.75 mm
Mi Item #
06926194
MFR #
3DPLA001175100
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Ninja Tek 3DPLA001175100
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ninja Tek
3DPLA001175100
3D Printing Filament - Snow, 1.75 mm
Mi Item #
06926194
MFR #
3DPLA001175100
Mfr description
3DPLA001175100 PLA FILAMENT SNOW 1.75MM
Environmentally friendly biodegradable base material
Easiest material to print on the market
10% higher tensile strength than other leading brands
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Size
1.75 mm
Spool Size
1 kg
Weight
2.20 lbs
Details
Color
Snow
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items