Overview
Mfr description
3DPLA081175100 PLA FILAMENT WATER
- Environmentally friendly biodegradable base material
- Easiest material to print on the market
- 10% higher tensile strength than other leading brands
- Best-in-class cpk’s, meaning less troubleshooting and more printing
- Shore hardness = 75D
Specifications
- ColorWater
- Size1.75 mm
- Spool Size1 kg
- Weight2.20 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data