Motion
RBY3-1/2
Flat Yoke Roller - 3.5000 in Roller Diameter, 1.1250 in Bore, 2.0000 in Roller Width, Sealed, Chrome Steel Material
Mi Item #06926204
MFR #RBY3-1/2
Price$553.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Yoke Roller - 3.5000 in Roller Diameter, 1.1250 in Bore, 2.0000 in Roller Width, Sealed, Chrome Steel Material
Mi Item #06926204
MFR #RBY3-1/2

Mfr description
RBY 3-1/2 CAM FOLLOWER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$553.28/each

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Overall Width
    2.0625 in
  • Roller Diameter  
    3.5000 in
  • Roller Width  
    2.0000 in
  • Weight
    4.5 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Bearing Material
    Bearing Steel
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide
  • Lubrication Hole Location
    None
  • Material Grade
    52100
  • Max Operating Temperature
    250 °F
  • Max Rpm
    2900 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    -20 to +250 °F
  • Product Type
    Crowned & Flat Cam Followers
  • Roller Material
    Chrome Steel
  • Roller Shape
    Flat
  • Series
    RBC Roller
  • Standards Met
    ANSI/ABMA Standard 11
  • UPC_NO
    637400022280
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)