Motion
RBY 3-1/4
Flat Cam Follower - 3.2500 in Roller Dia, 1.7500 in Roller Width, 1.2500 in Stud Dia, 2.5000 in Stud Length, Sealed, Bearing Steel Material
Mi Item #06926205
MFR #RBY 3-1/4
Price$544.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 3.2500 in Roller Dia, 1.7500 in Roller Width, 1.2500 in Stud Dia, 2.5000 in Stud Length, Sealed, Bearing Steel Material
Mi Item #06926205
MFR #RBY 3-1/4

Mfr description
RBY 3-1/4 CAM FOLLOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$544.80/each

Specifications

Dimensions

  • Roller Diameter  
    3.2500 in
  • Roller Width  
    1.7500 in
  • Stud Diameter  
    1.2500 in
  • Stud Length  
    2.5000 in
  • Weight
    3.43 lbs

Details

  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide
  • Manufacturer Upc Number
    637400022273
  • Max Rpm
    3100 rpm
  • Operating Temperature Range
    -20 to 250ºF
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    28900 lbf
  • Radial Static Load Capacity
    39100 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • UPC_NO
    637400022273
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)