Motion
RBY2
Cylindrical Yoke Roller - Chrome Steel, 2.0000 in Roller Diameter, 0.6250 in Bore, 1.2500 in Roller Width, 1.3125 in Overall Width, Sealed
Mi Item #06926213
MFR #RBY2
Price$142.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Yoke Roller - Chrome Steel, 2.0000 in Roller Diameter, 0.6250 in Bore, 1.2500 in Roller Width, 1.3125 in Overall Width, Sealed
Mi Item #06926213
MFR #RBY2

Mfr description
RBY 2 CAM FOLLOWER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$142.71/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Overall Width
    1.3125 in
  • Roller Diameter  
    2 in
  • Roller Width  
    1.2500 in
  • Weight
    0.92 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Closure Type
    Sealed
  • Lubrication Hole Location
    None
  • Max Rpm
    4100 rpm
  • Operating Temperature Range
    -20 to +250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Material
    Chrome Steel
  • Roller Shape
    Flat
  • Standards Met
    ANSI/ABMA Standard 11
  • UPC_NO
    637400020989
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)