Motion
CRBC 6
Crowned Cam Follower-Hex Head - CRBC Series, 6.0000 in Roller Dia, 3.2500 in Roller Width, 2.5000 in Stud Dia, Sealed, Bearing Steel Material
MI ITEM #06926295
MFR #CRBC 6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower-Hex Head - CRBC Series, 6.0000 in Roller Dia, 3.2500 in Roller Width, 2.5000 in Stud Dia, Sealed, Bearing Steel Material
MI ITEM #06926295
MFR #CRBC 6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    1 in
  • Roller Diameter  
    6.0000 in
  • Roller Width  
    3.2500 in
  • Stud Diameter  
    2.5000 in
  • Thread Size
    2-1/2-12
  • Weight
    32.9 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Lubrication Holes
    No Holes
  • Manufacturer Upc Number
    637400198947
  • Max Rpm
    1500 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    102000 lbf
  • Radial Static Load Capacity
    170000 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Crowned
  • Series
    CRBC
  • Stud Type
    Plain
  • UPC_NO
    637400198947

Overview

Mfr description
CRBC6 CROWN CAM FOLLOWER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text