Motion
CRBC 5
Crowned Cam Follower-Hex Head - CRBC Series, 5.0000 in Roller Dia, 2.7500 in Roller Width, 2.0000 in Stud Dia, Sealed, Bearing Steel Material
MI ITEM #06926301
MFR #CRBC 5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower-Hex Head - CRBC Series, 5.0000 in Roller Dia, 2.7500 in Roller Width, 2.0000 in Stud Dia, Sealed, Bearing Steel Material
MI ITEM #06926301
MFR #CRBC 5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    7/8 in
  • Roller Diameter  
    5.0000 in
  • Roller Width  
    2.7500 in
  • Stud Diameter  
    2.0000 in
  • Thread Size
    2-12
  • Weight
    18.7 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Lubrication Holes
    No Holes
  • Manufacturer Upc Number
    637400205072
  • Max Rpm
    2000 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    71000 lbf
  • Radial Static Load Capacity
    110000 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Crowned
  • Series
    CRBC
  • Stud Type
    Plain
  • UPC_NO
    637400205072

Overview

Mfr description
CRBC5 CROWN CAM FOLLOWER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text