Specifications
Dimensions
- Bore Diameter1.9690 in
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Body MaterialAluminum
- Bracket 1Basic
- Country of OriginCN
- Made to OrderYes
- MagnetWith Magnet
- Mounting TypeBasic
- Operating Pressure Range1 to 0.05 MPa
- Piston ActionDouble-Acting
- Product TypeStraight-Line Clamp Air Cylinders
- SeriesCK1-Z
- TypeClamp Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)