Motion
CRBC 3-1/2
Crowned Cam Follower-Hex Head - CRBC Series, 3.5000 in Roller Dia, 2.0000 in Roller Width, 1.3750 in Stud Dia, Sealed, Bearing Steel Material
Mi Item #06926588
MFR #CRBC 3-1/2
Price$1,002.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower-Hex Head - CRBC Series, 3.5000 in Roller Dia, 2.0000 in Roller Width, 1.3750 in Stud Dia, Sealed, Bearing Steel Material
Mi Item #06926588
MFR #CRBC 3-1/2

Mfr description
CRBC 3-1/2" CAM FOLLOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,002.98/each

Specifications

Dimensions

  • Hex Size
    5/8 in
  • Roller Diameter  
    3.5000 in
  • Roller Width  
    2.0000 in
  • Stud Diameter  
    1.3750 in
  • Thread Size
    1-3/8-12
  • Weight
    6.22 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Lubrication Holes
    No Holes
  • Manufacturer Upc Number
    637400038052
  • Max Rpm
    2900 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    36100 lbf
  • Radial Static Load Capacity
    53000 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Crowned
  • Series
    CRBC
  • Stud Type
    Plain
  • UPC_NO
    637400038052
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)