Motion
0820258702

AVENTICS
0820258702

Solenoid-Operated Air Control Valve - 2 Position
MI ITEM #06926593
MFR #0820258702
List Price$96.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0820258702

Solenoid-Operated Air Control Valve - 2 Position
MI ITEM #06926593
MFR #0820258702

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$96.27/each for your price

Overview

Mfr description
0-820-258-702 VALVE

Specifications

  • Number Of Positions
    2
  • Solenoid Electrical Entry
    M8 Connector
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    145 psi
  • Seal Material
    Nitrile Rubber
  • Operating Medium
    Air
  • Flow Rate
    52.97 cfm
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text