Motion
CRBC3
Crowned Cam Follower-Hex Head - 3.0000 in Roller Dia, 1.7500 in Roller Width, 1.2500 in Stud Dia, 2.5000 in Stud Length, Sealed, Chrome Steel Material
Mi Item #06926618
MFR #CRBC3
Price$415.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower-Hex Head - 3.0000 in Roller Dia, 1.7500 in Roller Width, 1.2500 in Stud Dia, 2.5000 in Stud Length, Sealed, Chrome Steel Material
Mi Item #06926618
MFR #CRBC3

Mfr description
CRBC3 CAM FOLLOWER
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$415.24/each

Specifications

Dimensions

  • Roller Diameter  
    3 in
  • Roller Width  
    1.7500 in
  • Stud Diameter  
    1.2500 in
  • Stud Length  
    2.5000 in
  • Thread Length
    1.2500 in
  • Thread Size
    1 1/4 -12
  • Weight
    4.04 lbs

Details

  • Application
    Material Handling, Turntable Mounting, Lift Trucks, Textile Machinery
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide
  • Head Type
    Hex Head
  • Lubrication Hole Location
    None
  • Lubrication Type
    None
  • Manufacturer Upc Number
    637400038045
  • Max Rpm
    3100 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    13300 lbf
  • Radial Static Load Capacity
    15000 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Crowned
  • Stud Type
    Standard
  • UPC_NO
    637400038045
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)