Motion
CRJB1-100
CRJ, Miniature Rotary Actuator, Rack & Pinion - Basic Mount, 100 ° Angle of Rotation
Mi Item #06926814
MFR #CRJB1-100
Price$122.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRJ, Miniature Rotary Actuator, Rack & Pinion - Basic Mount, 100 ° Angle of Rotation
Mi Item #06926814
MFR #CRJB1-100

Mfr description
CRJB1-100 MINI ROTARY ACTUATOR
  • Compact
  • Light weight
  • Flexible mounting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122.53/each

Specifications

Dimensions

  • Body Size
    1

Details

  • Actuator Type
    Rack and Pinion
  • Angle of Rotation
    100 °
  • Mount Type
    Basic
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)