Motion
5813490650

AVENTICS
5813490650

Solenoid Operated Air Control Valve - 4-Way, Piloted Solenoid, 24 V dc, Double Solenoid, Base Mounted
MI ITEM #06927069
MFR #5813490650
Price$440.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5813490650

Solenoid Operated Air Control Valve - 4-Way, Piloted Solenoid, 24 V dc, Double Solenoid, Base Mounted
MI ITEM #06927069
MFR #5813490650

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$440.53/each

Specifications

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Flow Direction
    4-Way
  • Flow Rate
    144.79 cfm
  • Manual Operation Type
    Locking
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Ports  
    5
  • Number Of Positions
    3 (Closed Center)
  • Number Of Solenoids
    Double
  • Operating Medium
    Compressed Air
  • Operating Temperature Range
    5 to 122 °F
  • Piping Type
    Base Mounted
  • Seal Material
    Nitrile Rubber
  • Solenoid Supply Voltage
    24 V dc

Overview

Mfr description
5813490650 DIRECTIONAL CONTROL VALVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought