Motion
CRBC 2-1/4
Crowned Cam Follower-Hex Head - CRBC Series, 2.2500 in Roller Dia, 1.2500 in Roller Width, 0.8750 in Stud Dia, Sealed, Bearing Steel Material
Mi Item #06927071
MFR #CRBC 2-1/4
Price$178.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower-Hex Head - CRBC Series, 2.2500 in Roller Dia, 1.2500 in Roller Width, 0.8750 in Stud Dia, Sealed, Bearing Steel Material
Mi Item #06927071
MFR #CRBC 2-1/4

Mfr description
CRBC 2-1/4 CAM FOLLOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$178.64/each

Specifications

Dimensions

  • Hex Size
    7/16 in
  • Roller Diameter  
    2.2500 in
  • Roller Width  
    1.2500 in
  • Stud Diameter  
    0.8750 in
  • Thread Size
    7/8-14
  • Weight
    1.61 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Lubrication Holes
    No Holes
  • Manufacturer Upc Number
    637400038038
  • Max Rpm
    4100 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    12400 lbf
  • Radial Static Load Capacity
    17200 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Crowned
  • Series
    CRBC
  • Stud Type
    Plain
  • UPC_NO
    637400038038
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)