Motion
CRBC2
Crowned Cam Follower-Hex Head - 2.0000 in Roller Dia, 1.2500 in Roller Width, 0.8750 in Stud Dia, 2.0000 in Stud Length, Sealed, Chrome Steel Material
Mi Item #06927075
MFR #CRBC2
Price$183.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower-Hex Head - 2.0000 in Roller Dia, 1.2500 in Roller Width, 0.8750 in Stud Dia, 2.0000 in Stud Length, Sealed, Chrome Steel Material
Mi Item #06927075
MFR #CRBC2

Mfr description
CRBC 2 CAM FOLLOWER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$183.67/each

Specifications

Dimensions

  • Roller Diameter  
    2 in
  • Roller Width  
    1.2500 in
  • Stud Diameter  
    0.8750 in
  • Thread Size
    7/8-14
  • Weight
    1.32 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Head Type
    Hex Head
  • Lubrication Hole Location
    None
  • Max Rpm
    4100 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    12400 lbf
  • Radial Static Load Capacity
    17200 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Crowned
  • UPC_NO
    637400038021
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)