Motion
CRBC13/4
Crowned Cam Follower-Hex Head - 1.7500 in Roller Dia, 1.0000 in Roller Width, 0.7500 in Stud Dia, 1.7500 in Stud Length, Sealed, Chrome Steel Material
Mi Item #06927085
MFR #CRBC13/4
Price$148.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower-Hex Head - 1.7500 in Roller Dia, 1.0000 in Roller Width, 0.7500 in Stud Dia, 1.7500 in Stud Length, Sealed, Chrome Steel Material
Mi Item #06927085
MFR #CRBC13/4

Mfr description
CRBC1-3/4 CAM FOLLOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.60/each

Specifications

Dimensions

  • Roller Diameter  
    1-3/4 in
  • Roller Width  
    1.0000 in
  • Stud Diameter  
    0.7500 in
  • Thread Size
    3/4-16
  • Weight
    0.83 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Head Type
    Hex Head
  • Lubrication Hole Location
    None
  • Max Rpm
    4700 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    8200 lbf
  • Radial Static Load Capacity
    10500 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Crowned
  • UPC_NO
    637400037970
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)