Overview
Mfr description
PFM6BD-85 BI-DIRECTIONAL HYD TESTER
- Bi-directional in-line testing capabilities
- Available in three different flow ranges
- Large 3-1/2 digit LCD for flow and temperature
- Helical tube pressure gauge
- One toggle switch to control power and select flow and temperature
- Loading valve with fingertip control of pressure
- Platinum resistance temperature sensor
- Pressure surge protection with internal pressure relief
- Turbine flow sensor provides fast response
- SAE ports
- Pressures up to 6000 psi (414 Bar)
- Temperatures up to 300 °F (150 °C)
- Flow accuracy ±1% of full scale
- Repeatability ±0.2%
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data