Motion
CRBC 1-5/8
Crowned Cam Follower-Hex Head - CRBC Series, 1.6250 in Roller Dia, 0.8750 in Roller Width, 0.6250 in Stud Dia, Sealed, Bearing Steel Material
Mi Item #06927088
MFR #CRBC 1-5/8
Price$113.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower-Hex Head - CRBC Series, 1.6250 in Roller Dia, 0.8750 in Roller Width, 0.6250 in Stud Dia, Sealed, Bearing Steel Material
Mi Item #06927088
MFR #CRBC 1-5/8

Mfr description
CRBC15/8 CROWN CAM FOLLOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.58/each

Specifications

Dimensions

  • Hex Size
    5/16 in
  • Roller Diameter  
    1.6250 in
  • Roller Width  
    0.8750 in
  • Stud Diameter  
    0.6250 in
  • Thread Size
    5/8-18
  • Weight
    0.61 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Lubrication Holes
    No Holes
  • Manufacturer Upc Number
    637400037987
  • Max Rpm
    6200 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    6200 lbf
  • Radial Static Load Capacity
    7000 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Crowned
  • Series
    CRBC
  • Stud Type
    Plain
  • UPC_NO
    637400037987
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)