Motion
40BS30 5/8 KWSS SPKT

IWIS
40BS30 5/8 KWSS SPKT

Bored To Size Roller Chain Sprocket - 40 / 1/2 in, Bored to Size, 5/8 in Bore , 30 Teeth, Steel Material, Non-Hardened Teeth
Mi Item #06927091
MFR #40BS30 5/8 KWSS SPKT
Price$75.22/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
40BS30 5/8 KWSS SPKT

Bored To Size Roller Chain Sprocket - 40 / 1/2 in, Bored to Size, 5/8 in Bore , 30 Teeth, Steel Material, Non-Hardened Teeth
Mi Item #06927091
MFR #40BS30 5/8 KWSS SPKT

Mfr description
40BS30 5/8 KWSS SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.22/pc

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Hub Diameter
    3.2500 in
  • Length Through Bore  
    1.0000 in
  • Outside Diameter  
    5.0570 in
  • Pitch Diameter
    4.783 in
  • Tooth Width
    .3125 in
  • Weight
    2.98 lbs

Details

  • 2D Drawings
  • Bore Type
    Bored to Size
  • Chain / Sprocket Type
    Standard Roller
  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    30
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Standards Met
    ANSI
  • UPC_NO
    847648179336
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)