Motion
CRBC11/2
Crowned Cam Follower-Hex Head - 1.5000 in Roller Dia, 0.8750 in Roller Width, 0.6250 in Stud Dia, 1.5000 in Stud Length, Sealed, Chrome Steel Material
Mi Item #06927094
MFR #CRBC11/2
Price$110.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower-Hex Head - 1.5000 in Roller Dia, 0.8750 in Roller Width, 0.6250 in Stud Dia, 1.5000 in Stud Length, Sealed, Chrome Steel Material
Mi Item #06927094
MFR #CRBC11/2

Mfr description
CRBC 1 1/2 CAM FOLLOWER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$110.27/each

Specifications

Dimensions

  • Roller Diameter  
    1-1/2 in
  • Roller Width  
    0.8750 in
  • Stud Diameter  
    0.6250 in
  • Thread Size
    5/8-18
  • Weight
    0.51 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Head Type
    Hex Head
  • Lubrication Hole Location
    None
  • Max Rpm
    6200 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    6200 lbf
  • Radial Static Load Capacity
    7000 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Crowned
  • UPC_NO
    637400205065
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)