Motion
CRBC13/8
Crowned Cam Follower-Hex Head - 1.3750 in Roller Dia, 0.7500 in Roller Width, 0.5000 in Stud Dia, 1.2500 in Stud Length, Sealed, Chrome Steel Material
MI ITEM #06927107
MFR #CRBC13/8
Your Price$76.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower-Hex Head - 1.3750 in Roller Dia, 0.7500 in Roller Width, 0.5000 in Stud Dia, 1.2500 in Stud Length, Sealed, Chrome Steel Material
MI ITEM #06927107
MFR #CRBC13/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$76.99/each(List $92.39)

Overview

Mfr description
CRBC 1-3/8

Specifications

  • Bearing Element
    Cylindrical Rollers
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Roller Material
    Chrome Steel
  • Stud Diameter
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Thread Size
    1/2-20
  • Radial Dynamic Load Capacity
    4100 lbf
  • Radial Static Load Capacity
    4300 lbf
  • Max Rpm
    7500 rpm
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    None
  • UPC_NO
    637400205058
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text