Motion
RBC 6
Flat Cam Follower-Hex Head Roller - 6.0000 in Roller Dia, 3.2500 in Roller Width, 2.5000 in Stud Dia, 6.0000 in Stud Length, Sealed, Bearing Steel Material
Mi Item #06927117
MFR #RBC 6
Price$4,769.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower-Hex Head Roller - 6.0000 in Roller Dia, 3.2500 in Roller Width, 2.5000 in Stud Dia, 6.0000 in Stud Length, Sealed, Bearing Steel Material
Mi Item #06927117
MFR #RBC 6

Mfr description
RBC 6 CAM FOLLOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,769.45/each

Specifications

Dimensions

  • Roller Diameter  
    6.0000 in
  • Roller Width  
    3.2500 in
  • Stud Diameter  
    2.5000 in
  • Stud Length  
    6.0000 in
  • Thread Length
    3.0000 in
  • Thread Size
    2-1/2-12
  • Weight
    32.9 lbs

Details

  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide
  • Head Type
    Hex Head
  • Lubrication Hole Location
    None
  • Lubrication Type
    None
  • Manufacturer Upc Number
    637400021122
  • Max Rpm
    1500 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    51000 lbf
  • Radial Static Load Capacity
    60000 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Stud Type
    Standard
  • UPC_NO
    637400021122
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)