Motion
RBC 5
Flat Cam Follower-Hex Head Roller - 5.0000 in Roller Dia, 2.7500 in Roller Width, 2.0000 in Stud Dia, 5.0620 in Stud Length, Sealed, Bearing Steel Material
Mi Item #06927130
MFR #RBC 5
Price$3,141.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower-Hex Head Roller - 5.0000 in Roller Dia, 2.7500 in Roller Width, 2.0000 in Stud Dia, 5.0620 in Stud Length, Sealed, Bearing Steel Material
Mi Item #06927130
MFR #RBC 5

Mfr description
RBC 5 CAM FOLLOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,141.53/each

Specifications

Dimensions

  • Roller Diameter  
    5.0000 in
  • Roller Width  
    2.7500 in
  • Stud Diameter  
    2.0000 in
  • Stud Length  
    5.0620 in
  • Thread Length
    2.5620 in
  • Thread Size
    2-12
  • Weight
    18.7 lbs

Details

  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide
  • Head Type
    Hex Head
  • Lubrication Hole Location
    None
  • Lubrication Type
    None
  • Manufacturer Upc Number
    637400022181
  • Max Rpm
    2000 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    35000 lbf
  • Radial Static Load Capacity
    43700 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Stud Type
    Standard
  • UPC_NO
    637400022181
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)