Motion
RBC31/2
Flat Cam Follower-Hex Head - 3.5000 in Roller Dia, 2.0000 in Roller Width, 1.3750 in Stud Dia, 2.7500 in Stud Length, Sealed, Chrome Steel Material
Mi Item #06927132
MFR #RBC31/2
Price$603.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower-Hex Head - 3.5000 in Roller Dia, 2.0000 in Roller Width, 1.3750 in Stud Dia, 2.7500 in Stud Length, Sealed, Chrome Steel Material
Mi Item #06927132
MFR #RBC31/2

Mfr description
RBC 3-1/2 CAM FOLLOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$603.66/each

Specifications

Dimensions

  • Roller Diameter  
    3-1/2 in
  • Roller Width  
    2.0000 in
  • Stud Diameter  
    1.3750 in
  • Thread Size
    1-3/8-12
  • Weight
    6.22 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Head Type
    Hex Head
  • Lubrication Hole Location
    None
  • Max Rpm
    2900 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    36100 lbf
  • Radial Static Load Capacity
    53000 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Flat
  • UPC_NO
    637400022167
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)