Motion
RBC31/4
Flat Cam Follower-Hex Head - 3.2500 in Roller Dia, 1.7500 in Roller Width, 1.2500 in Stud Dia, 2.5000 in Stud Length, Sealed, Chrome Steel Material
Mi Item #06927137
MFR #RBC31/4
Price$617.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower-Hex Head - 3.2500 in Roller Dia, 1.7500 in Roller Width, 1.2500 in Stud Dia, 2.5000 in Stud Length, Sealed, Chrome Steel Material
Mi Item #06927137
MFR #RBC31/4

Mfr description
RBC 3-1/4 CAM FOLLOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$617.36/each

Specifications

Dimensions

  • Roller Diameter  
    3-1/4 in
  • Roller Width  
    1.7500 in
  • Stud Diameter  
    1.2500 in
  • Thread Size
    1-1/4-12
  • Weight
    4.75 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Head Type
    Hex Head
  • Lubrication Hole Location
    None
  • Max Rpm
    3100 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    28900 lbf
  • Radial Static Load Capacity
    39100 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Flat
  • UPC_NO
    637400022150
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)