Motion
62507
Keyless Bushing - Trantorque NT Series, 1-1/2 in ID, 2.375 in OD, 3.0938 in LTB
Mi Item #06927139
MFR #62507
Price$409.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - Trantorque NT Series, 1-1/2 in ID, 2.375 in OD, 3.0938 in LTB
Mi Item #06927139
MFR #62507

Mfr description
6980400UP TRANTORQUE NT 1-1/2" STEEL
  • “Easy on, easy off” – patented design functionality ensures units will not freeze on shafts
  • No special component machining required – simply straight bore the component to a very liberal tolerance
  • A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$409.73/each

Specifications

Dimensions

  • Bore Diameter
    1-1/2 in
  • Bore Size
    1.5000 in
  • Hub Contact Pressure
    3196 psi
  • Length Through Bore  
    3.0938 in
  • Maximum Transmitted Thrust
    4113 lb
  • Outside Diameter  
    2.375 in
  • Overall Length
    3.0937 in
  • Weight
    1.960 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    246 in-lbs
  • Manufacturer Catalog Number
    6980400UP
  • Manufacturer Upc Number
    662345125680
  • Material
    Steel
  • Maximum Transmitted Torque
    257 ft-lbs
  • Series
    Trantorque NT
  • Transmissible Axial Force
    4113 lbf
  • UPC_NO
    662345192743
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)