Motion
RBC 2-3/4
Flat Cam Follower-Hex Head Roller - 2.7500 in Roller Dia, 1.5000 in Roller Width, 1.0000 in Stud Dia, 2.2500 in Stud Length, Sealed, Bearing Steel Material
MI ITEM #06927225
MFR #RBC 2-3/4
Price$271.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower-Hex Head Roller - 2.7500 in Roller Dia, 1.5000 in Roller Width, 1.0000 in Stud Dia, 2.2500 in Stud Length, Sealed, Bearing Steel Material
MI ITEM #06927225
MFR #RBC 2-3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$271.46/each

Specifications

Dimensions

  • Roller Diameter  
    2.7500 in
  • Roller Width  
    1.5000 in
  • Stud Diameter  
    1.0000 in
  • Stud Length  
    2.2500 in
  • Thread Length
    1.1250 in
  • Thread Size
    1-14
  • Weight
    2.83 lbs

Details

  • Application
    Material Handling, Turntable Mounting, Lift Trucks, Textile Machinery
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide
  • Head Type
    Hex Head
  • Lubrication Hole Location
    None
  • Lubrication Type
    None
  • Manufacturer Upc Number
    637400022143
  • Max Rpm
    3700 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    10400 lbf
  • Radial Static Load Capacity
    10900 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Stud Type
    Standard
  • UPC_NO
    637400022143

Overview

Mfr description
RBC 2-3/4 CAM FOLLOWER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text