Motion
RBC21/2
Flat Cam Follower-Hex Head - 2.5000 in Roller Dia, 1.5000 in Roller Width, 1.0000 in Stud Dia, 2.2500 in Stud Length, Sealed, Chrome Steel Material
Mi Item #06927226
MFR #RBC21/2
Price$235.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower-Hex Head - 2.5000 in Roller Dia, 1.5000 in Roller Width, 1.0000 in Stud Dia, 2.2500 in Stud Length, Sealed, Chrome Steel Material
Mi Item #06927226
MFR #RBC21/2

Mfr description
RBC2-1/2 CAM FOLLOWER LONG LIFE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$235.00/each

Specifications

Dimensions

  • Roller Diameter  
    2-1/2 in
  • Roller Width  
    1.5000 in
  • Stud Diameter  
    1.0000 in
  • Thread Size
    1-14
  • Weight
    2.48 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Head Type
    Hex Head
  • Lubrication Hole Location
    None
  • Max Rpm
    3700 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    16800 lbf
  • Radial Static Load Capacity
    22800 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Flat
  • UPC_NO
    637400022136
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)