Motion
H4C18S00428

DODGE
H4C18S00428

Inline Speed Reducer - 4.28:1 Reduction, 4.28:1 Ratio, C-Face Input Type, Solid Output Type, 1.2500 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #06927758
MFR #H4C18S00428
Price$2,498.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H4C18S00428

Inline Speed Reducer - 4.28:1 Reduction, 4.28:1 Ratio, C-Face Input Type, Solid Output Type, 1.2500 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #06927758
MFR #H4C18S00428

Mfr description
H4C18S00428 4:1 INLINE HELICAL REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,498.80/each

Specifications

Dimensions

  • Case Size
    35
  • Center Distance
    3.5000 in
  • Manufacturer Reducer Size
    QUA48
  • Maximum Output Torque
    1598 in-lbs
  • NEMA / IEC Frame Size
    180
  • Output Shaft Diameter
    1.2500 in
  • Output Size
    1.2500 in
  • Ratio
    4.28:1
  • Service Factor
    1.0
  • Shaft Length
    Output 2.3600 in
  • Weight
    78.8 lbs

Details

  • Additional Details
    TIGEAR-2 REDUCER W/ WHITE PAINT
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    Clamp Collar
  • Input Type
    C-Face
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Upc Number
    782476295424
  • Max Input Horsepower
    10.37 hp @ 1750 rpm
  • Mounting
    Foot Mount
  • Output
    10.370 hp
  • Output Bore Type
    Left,Right
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    3985.607 N, 896 lbf
  • Reducer Type
    Inline
  • Reduction
    4.28:1
  • Sealing Type
    Single-Lip Contact
  • Series
    Quantis®
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    20 hp
  • Torque Rating (in-lb)
    2593 in-lb
  • UPC_NO
    782476295424
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)