Motion
CARB JOB DRILL 118 DEG 4 FACET PT STYLE 1727 5/16

GREENFIELD INDUSTRIES
CARB JOB DRILL 118 DEG 4 FACET PT STYLE 1727 5/16

0.3125 in, Carbide Material, 2.3750 in Flute, 118 ° Point Angle
Mi Item #06927788
MFR #CARB JOB DRILL 118 DEG 4 FACET PT STYLE 1727 5/16
Price$122.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENFIELD INDUSTRIES
CARB JOB DRILL 118 DEG 4 FACET PT STYLE 1727 5/16

0.3125 in, Carbide Material, 2.3750 in Flute, 118 ° Point Angle
Mi Item #06927788
MFR #CARB JOB DRILL 118 DEG 4 FACET PT STYLE 1727 5/16

Mfr description
C47671 5/16 1727 SOLID CARBIDE DRILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122.27/each

Specifications

Dimensions

  • Drill Bit Size  
    0.3125 in
  • Flute Length  
    2.3750 in

Details

  • Material
    Carbide
  • Point Angle  
    118 °
  • Point Type
    Four Facet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)