Motion
SSUPBO12-L4L

THOMSON (ALTRA)
SSUPBO12-L4L

Super Smart Linear Guide Round Shaft Pillow Block - Open, 0.7500 in Shaft Diameter, 1.8800 in Overall Length
MI ITEM #06927802
MFR #SSUPBO12-L4L
Your Price$555.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SSUPBO12-L4L

Super Smart Linear Guide Round Shaft Pillow Block - Open, 0.7500 in Shaft Diameter, 1.8800 in Overall Length
MI ITEM #06927802
MFR #SSUPBO12-L4L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$555.54/each(List $587.49)

Overview

Mfr description
SSUPBO12-L4L PIL BLK

Specifications

  • Pillow Block Type
    Linear Pillow Block
  • Housing Type
    Open
  • Measurement Standard
    Inch
  • Shaft Diameter
    0.7500 in
  • Overall Width
    1.8800 in
  • Overall Height
    1.56 in
  • Overall Length
    1.8800 in
  • Dynamic Load Capacity
    1130 lbf
  • Operating Temperature Range
    185 °F
  • Manufacturer Catalog
  • Technical Specifications
  • UPC_NO
    662486147992

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text