Motion
78066
30 in Belt Length, 25 mm Belt Width
Mi Item #06927893
MFR #78066
Price$17.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
30 in Belt Length, 25 mm Belt Width
Mi Item #06927893
MFR #78066

Mfr description
78066 1 X 30 BELTS COURSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.20/each

Specifications

Dimensions

  • Belt Length
    30 in
  • Belt Width
    1 in
  • Overall Length
    30.0000 in, 762 mm
  • Overall Width
    1.0000 in, 25 mm

Details

  • Abrasive Type
    Non-Woven
  • Application
    Grinding
  • Grade
    Coarse
  • Package Quantity
    10
  • Product Types
    Non-Woven Abrasive Belt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)