Motion
BS2-2207-2RS/VT143

SKF
BS2-2207-2RS/VT143

Spherical Roller Bearing - 35 mm ID, 72 mm OD, 28 mm Width, Straight Bore
Mi Item #06927923
MFR #BS2-2207-2RS/VT143
Price$341.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BS2-2207-2RS/VT143

Spherical Roller Bearing - 35 mm ID, 72 mm OD, 28 mm Width, Straight Bore
Mi Item #06927923
MFR #BS2-2207-2RS/VT143

Mfr description
BS2-2207-2RS/VT143 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$341.03/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    28 mm
  • Weight
    1.10 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Cage Type
    Sheet metal
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    19963 lbf
  • Internal Clearance
    CN
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Number Of Rows
    Double Row
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    BS2
  • Static Load Capacity
    18659 lbf
  • UPC_NO
    7316576193170
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)