Motion
SHUSTER 608 2RS JEM

SHUSTER CORP
SHUSTER 608 2RS JEM

Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 22 mm OD, 7 mm Width, Double Sealed, Without Snap Ring
Mi Item #06927959
MFR #SHUSTER 608 2RS JEM
Price$9.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER 608 2RS JEM

Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 22 mm OD, 7 mm Width, Double Sealed, Without Snap Ring
Mi Item #06927959
MFR #SHUSTER 608 2RS JEM

Mfr description
608 2RS JEM BALL BEARING 6082RSJEM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.21/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Inner Ring Width
    7 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    7 mm

Details

  • Bearing Material
    52100
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    608 2RS JEM BALL BEARING 6082RSJEM
  • Finish Coating
    Uncoated
  • Long Description
    The SHUSTER 608 2RS JEM is an 8 mm bore radial/deep groove ball bearing with 22 mm OD, 7 mm width, straight design, double sealed type.
  • Manufacturer Catalog Number
    SHUSTER 608 2RS JEM
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    600 JEM
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Radial Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)