Specifications
Dimensions
- Bore Diameter0.4720 in
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Body TypeGuided
- Country of OriginJP
- Cylinder StyleGuided
- Cylinder SuffixM9NWSAPC
- Made to OrderYes
- MagnetWith Magnet
- Options IncludedAuto-Switch
- Piston ActionDouble-Acting
- Product TypeGuided Air Cylinders
- SeriesMXQ
- TypeGuide Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)